Oversized Machine Key, Carbon Steel, Plain, 2 in L, 1/4 in Sq

  • Mfr # 6002500250-2000

  • Zoro # G9123698


product price:  $0.37
/ea
Sold in multiples of 75 for $27.75

Key Features

System of Measurement
Inch
Type
Oversized
Square
1/4 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6002500250-2000
Zoro #
G9123698
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
Square
1/4 in
Material
Carbon Steel
Finish
Plain

Description

Machine Key,1/4x1/4x2",Carbon/Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.