Undersized Machine Key, Square End, Steel, Plain, 6 in L, 1/4 in Sq
Mfr # 3002500250-6000
Zoro # G9117538
product price:Â $0.61
/ea
Sold in multiples of 30 for $18.30
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3002500250-6000
Zoro #
G9117538
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key,1/4x1/4x6",Form B,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.