Oversized Machine Key, Round End, Steel, Plain, 2-1/4 in L, 1 in Sq

  • Mfr # 3210001000-2250

  • Zoro # G9121887


product price:  $10.75
/ea
Sold in multiples of 28 for $301.00

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Round
Square
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3210001000-2250
Zoro #
G9121887
UPC #
-
Country of Origin
United States

Dimensions

Length
2-1/4 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Round
Square
1 in
Material
Steel
Finish
Plain

Description

Machine Key,1x1x2-1/4",Form A,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.