Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq
Mfr # 3010001000-6500
Zoro # G9119960
product price:Â $9.29
/ea
Sold in multiples of 2 for $18.58
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3010001000-6500
Zoro #
G9119960
UPC #
-
Country of Origin
United States
Dimensions
Length
6-1/2 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key,1x1x6-1/2",Form B,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.