Undersized Machine Key, Square End, Steel, Plain, 14 mm L, 2 mm Sq
Mfr # 300202-014
Zoro # G9117151
product price:Â $0.29
/ea
Sold in multiples of 200 for $58.00
Key Features
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
2 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300202-014
Zoro #
G9117151
UPC #
-
Country of Origin
United States
Dimensions
Length
14 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
2 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Machine Key,2mmx2mmx14mm,Form B,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.