This item is Discontinued.
This item is Discontinued.
Oversized Machine Key, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6001870187-1125
Zoro #
G9123375
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/8 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Oversized
Square
3/16 in
Material
Carbon Steel
Finish
Plain
Description
Machine Key,3/16x3/16x1-1/8",Crbon/Alloy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.