Undersized Machine Key, Square End, Steel, Plain, 0.510 in L, 3/32 in Sq
Mfr # 3000930093-0500
Zoro # G9116488
product price:Â $0.38
/ea
Sold in multiples of 65 for $24.70
Key Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/32 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3000930093-0500
Zoro #
G9116488
UPC #
-
Country of Origin
United States
Dimensions
Length
0.510 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/32 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Machine Key,3/32x3/32x1/2",Form B,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.