Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 4 mm Sq
Mfr # 320404-025
Zoro # G9121421
product price:Â $0.17
/ea
Sold in multiples of 110 for $18.70
Key Features
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
4 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320404-025
Zoro #
G9121421
UPC #
-
Country of Origin
Multiple
Dimensions
Length
25 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
4 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Machine Key,4mmx4mmx25mm,Form A,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.