Oversized Machine Key, Round End, Carbon Steel, Plain, 1-1/2 in L, 5/16 in Sq

  • Mfr # 3203120312-1500

  • Zoro # G9121211


product price:  $0.82
/ea
Sold in multiples of 30 for $24.60

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Round
Square
5/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3203120312-1500
Zoro #
G9121211
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/2 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Round
Square
5/16 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key,5/16x5/16x1-1/2",Form A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.