This item is Discontinued.

Huyett Undersized Machine Key, Square End, Stainless Steel, Plain, 50 mm L, 5 mm Sq 700505-050

Undersized Machine Key, Square End, Stainless Steel, Plain, 50 mm L, 5 mm Sq (Discontinued)

  • Mfr # 700505-050
  • Zoro # G9124361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700505-050
Zoro #
G9124361
UPC #
-
Country of Origin
United States

Dimensions

Length
50 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
5 mm
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Machine Key,5mmx5mmx50mm,Form B,SS300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.