Oversized Machine Key, Round End, Steel, Plain, 110 mm L, 6 mm Sq
Mfr # 320606-110
Zoro # G9121808
product price:Â $6.15
/ea
Sold in multiples of 40 for $246.00
Key Features
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
6 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320606-110
Zoro #
G9121808
UPC #
-
Country of Origin
United States
Dimensions
Length
110 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
6 mm
Material
Steel
Finish
Plain
Description
Machine Key,6mmx6mmx110mm,Form A,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.