Zoro Homepage
This item is Discontinued.
Huyett Undersized Machine Key, Square End, Steel, Plain, 24 mm L, 6 mm Sq 300606-024

Undersized Machine Key, Square End, Steel, Plain, 24 mm L, 6 mm Sq (Discontinued)

  • Mfr # 300606-024
  • Zoro # G9119026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300606-024
Zoro #
G9119026
UPC #
-
Country of Origin
United States

Dimensions

Length
24 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
6 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key,6mmx6mmx24mm,Form B,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.