Undersized Machine Key, Square End, Stainless Steel, Plain, 35 mm L, 6 mm Sq (Discontinued)
- Mfr # 700606-035
- Zoro # G9124276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700606-035
Zoro #
G9124276
UPC #
-
Country of Origin
United States
Dimensions
Length
35 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
6 mm
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key,6mmx6mmx35mm,Form B,SS300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.