Undersized Machine Key, Square End, Steel, Plain, 7 in L, 7/8 x1 1/4 in Sq

  • Mfr # 3008751250-7000

  • Zoro # G9119778


product price:  $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
7 in
Square
7/8 x1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3008751250-7000
Zoro #
G9119778
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
7/8 x1 1/4 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key,7/8x1-1/4x7",Form B,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products