Undersized Machine Key, Square End, Stainless Steel, Plain, 52 mm L, 8 x 7 mm Sq
Mfr # 700807-052
Zoro # G9124781
product price:Â $1.75
/ea
Sold in multiples of 75 for $131.25
Key Features
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
8 x 7 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700807-052
Zoro #
G9124781
UPC #
-
Country of Origin
United States
Dimensions
Length
52 mm
Details
Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
8 x 7 mm
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Machine Key,8mmx7mmx52mm,Form B,SS300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.