This item is Discontinued.

Huyett Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 5/8 in L, 1/8 in Sq 3101250125-0625

Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 5/8 in L, 1/8 in Sq (Discontinued)

  • Mfr # 3101250125-0625
  • Zoro # G9120487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101250125-0625
Zoro #
G9120487
UPC #
-
Country of Origin
United States

Dimensions

Length
5/8 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/8 in
Material
Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Machne Key,1/8x1/8x5/8",Form B,Steel,Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.