Internal and External Retaining Ring Assortment, 223 Pieces, 20 Sizes

  • Mfr # DISP-SHHO220

  • Zoro # G9134225


product price:  $58.45
/ea

Key Features

Type
Internal and External
Number of Pieces
220
Number of Sizes
20
Includes
(15) SH-062 (1) SH-075 (5) HO-037 (15) SH-068 (5) SH-100 (10) HO-087 (10) SH-031 (10) SH-025 (5) HO-112 (15) HO-056 (15) HO-075 (15) HO-050 (15) SH-037 (10) HO-100 (5) SH-087 (10) HO-043 (15) SH-050 (5) HO-125 (15) HO-062 (15) SH-043 (3) DIV 7 X 3; 11 in x 7 in x 2 in Divided Stacking Box
Number of pieces
223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DISP-SHHO220
Zoro #
G9134225
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Sizes
20

Details

Item
Retaining Ring Assortment
Type
Internal and External
Number of Pieces
220
Includes
(15) SH-062 (1) SH-075 (5) HO-037 (15) SH-068 (5) SH-100 (10) HO-087 (10) SH-031 (10) SH-025 (5) HO-112 (15) HO-056 (15) HO-075 (15) HO-050 (15) SH-037 (10) HO-100 (5) SH-087 (10) HO-043 (15) SH-050 (5) HO-125 (15) HO-062 (15) SH-043 (3) DIV 7 X 3; 11 in x 7 in x 2 in Divided Stacking Box
Number of pieces
223
System of Measurement
Inch

Description

Retaining Ring Ext, Int Assort,220pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.