External Retaining Ring Assortment, 300 Pieces, 26 Sizes

  • Mfr # DISP-SH300

  • Zoro # G9134231


product price:  $86.99
/ea
Free Shipping & Returns

Key Features

Type
External
Number of Sizes
26
Includes
(25) SH-025; (1) SH-262; (1) SH-300; (25) SH-031; (25) SH-037; (2) SH-250; (25) SH-056; (2) SH-225; (25) SH-043; (15) SH-087; (1) SH-275; (2) SH-200; (3) SH-162; (20) SH-100; (25) SH-062; (16) SH-125; (3) SH-175; (10) SH-081; (3) SH-143; (2) SH-187 (2); (1) SH-287; (3) SH-150; (5) SH-131; (25) SH-075; (5) SH-137; (30) SH-050; 11 in x 7 in x 2 in Divided Stacking Box
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DISP-SH300
Zoro #
G9134231
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Sizes
26

Details

Item
Retaining Ring Assortment
Type
External
Number of Pieces
300
Includes
(25) SH-025; (1) SH-262; (1) SH-300; (25) SH-031; (25) SH-037; (2) SH-250; (25) SH-056; (2) SH-225; (25) SH-043; (15) SH-087; (1) SH-275; (2) SH-200; (3) SH-162; (20) SH-100; (25) SH-062; (16) SH-125; (3) SH-175; (10) SH-081; (3) SH-143; (2) SH-187 (2); (1) SH-287; (3) SH-150; (5) SH-131; (25) SH-075; (5) SH-137; (30) SH-050; 11 in x 7 in x 2 in Divided Stacking Box
Number of pieces
300
System of Measurement
Inch

Description

Retaining,Ring External,Assort 300pcs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.