This item is Discontinued.

Huyett Shim Flat, 1010 Full Hard, 6" x 18" .004" FLT-0618004

Shim Flat, 1010 Full Hard, 6" x 18" .004" (Discontinued)

  • Mfr # FLT-0618004
  • Zoro # G9097490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT-0618004
Zoro #
G9097490
UPC #
-
Country of Origin
United States

Details

Item
Shim Flat,1010 Full Hard,6" x 18" .004"

Description

Shim Flat,1010 Full Hard,6" x 18" .004

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.