This item is Discontinued.

Huyett External Retaining Ring, Stainless Steel Passivated Finish, 1/4 in Shaft Dia MS16624-4025

External Retaining Ring, Stainless Steel Passivated Finish, 1/4 in Shaft Dia (Discontinued)

  • Mfr # MS16624-4025
  • Zoro # G500444042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS16624-4025
Zoro #
G500444042
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.23"
Thickness
0.025 in
Free Inside Diameter
0.230"

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch

Description

Military Stamped Rings-Stainless. Snap Ring Ext 1/4 SS PV MS16624

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.