This item is Discontinued.

Huyett Step Bolt, 3/8"-16 Thrd Sz, 1-5/8 in L, Carbon Steel, Zinc Clear Trivalent Finish SBOLT-0375C-1625

Step Bolt, 3/8"-16 Thrd Sz, 1-5/8 in L, Carbon Steel, Zinc Clear Trivalent Finish (Discontinued)

  • Mfr # SBOLT-0375C-1625
  • Zoro # G900443669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBOLT-0375C-1625
Zoro #
G900443669
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-5/8 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Item
Step Bolt

Description

Bolts. Step Bolt Oval Hd 3/8x1-5/8 ASTM A307 Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.