This item is Discontinued.

Huyett Self-Drilling Screw, #10 x 5/8 in, Zinc Clear Plated Pan Head Phillips Drive TSCR-0010-0625-ZN

Self-Drilling Screw, #10 x 5/8 in, Zinc Clear Plated Pan Head Phillips Drive (Discontinued)

  • Mfr # TSCR-0010-0625-ZN
  • Zoro # G300444402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSCR-0010-0625-ZN
Zoro #
G300444402
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Finish
Zinc Clear Plated
Item
Self-Drilling Screw
Drive Type
Phillips

Description

Self Drilling Screws (TEK). Tap Screw #10x5/8 Ph Pan AB SMS H T Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.