Zoro Homepage
This item is Discontinued.
G.L. Huyett Taper Pin Ext Thrd M6 x 60 PL TPTME-060-060

Taper Pin Ext Thrd M6 x 60 PL (Discontinued)

  • Mfr # TPTME-060-060
  • Zoro # G800024999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPTME-060-060
Zoro #
G800024999
UPC #
-
Country of Origin
Germany

Dimensions

Small End Dia.
6 mm
Fastener Length
60 mm

Details

Item
Taper Pin
System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
DIN 7977

Description

Threaded Taper Pins-Metric. Taper Pin Ext Thrd M6 x 60 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.