This item is Discontinued.

Huyett Taper Pin, Ext Thread, No 10 x2"Plain TPT-10-2000

Taper Pin, Ext Thread, No 10 x2"Plain (Discontinued)

  • Mfr # TPT-10-2000
  • Zoro # G0067748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPT-10-2000
Zoro #
G0067748
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.704 in
Fastener Length
2 in

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain

Description

Taper Pin,Ext Thread,#10 x2"Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.