Zoro Homepage
This item is Discontinued.
Huyett Taper Pin, Ext Thread, No 4 x 2-3/4" SS TPTS-04-2750

Taper Pin, Ext Thread, No 4 x 2-3/4" SS (Discontinued)

  • Mfr # TPTS-04-2750
  • Zoro # G9159431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPTS-04-2750
Zoro #
G9159431
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.248 in
Fastener Length
2 3/4 in

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain

Description

Taper Pin,Ext Thread,#4 x 2-3/4" SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.