This item is Discontinued.

No Product Image Available

Woodruff Key Assortment Woodruff Key Assortment, Steel, 250 Pieces (Discontinued)

  • Mfr # DISP-WKC250
  • Zoro # G9114817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-WKC250
Zoro #
G9114817
UPC #
-
Country of Origin
United States

Details

Item
Woodruff Key Assortment
Type
Woodruff Key Assortment
Material
Steel
Number of Pieces
250
Includes
WKC-061 (5); WKC-012 (5); WKC-007 (20); WKC-00A (5); WKC-001 (10); WKC-213 (10); WKC-211 (10); WKC-212 (20); WKC-002 (20); WKC-005 (30); WKC-003 (20); WKC-011 (5); WKC-091 (5); WKC-009 (20); WKC-010 (5); WKC-004 (10); WKC-008 (10); WKC-006 (40)
Product Type
Woodruff Key Assortment,Steel,250 pcs.

Description

Woodruff Key Assortment,Steel,250 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.