Shop GLACIER GLOVE
See all product information
Create Account
s Elite Tactical Gloves, PR
Mfr # 782BK M
Zoro # G202680342
product price:Â $18.15
/prKey Features
Color
Black
Weight
0.05
Back Material
Neoprene
Glove Width
4.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 782BK M
- Zoro #
- G202680342
- UPC #
- 719799782140
- Country of Origin
- China
Dimensions
- Glove Width
- 4.6
Details
- Color
- Black
- Weight
- 0.05
- Back Material
- Neoprene
Description
Made of water resistant material, the Elite Tactical features a form-fitting design and reinforced palm for a combination of comfort and durability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.