Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 gal Trash Bags, 0.72 mil (18 Micron), White, 110 PK

  • Mfr # CLO79114

  • Zoro # G307199466


product price: $29.35
/pk 110, $0.27/ea

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Thickness
0.72 mil (18 Micron)
Scent
Gain Original with Febreze Freshness
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO79114
Zoro #
G307199466
UPC #
12587791141
Country of Origin
United States

Dimensions

Thickness
0.72 mil (18 Micron)
Length
33.75 ft
Width
25.38 ft

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Scent
Gain Original with Febreze Freshness
Color
White
Item
Trash Bags
Features
Odor Neutralizer; Leak Resistant; Rip Resistant; Tear Resistant; Strong; 3-ply; Scented; Reinforced; Stretchable
Application
Home; Office; Kitchen; Breakroom

Description

Fight nasty kitchen odors with Glad Small Drawstring Trash Bags and the steady release of Febreze freshness in a Sweet Citron and Lime scent These plastic trash bags with Febreze Freshness provide strength plus continuous odor neutralization to keep your whole home or office smelling fresh and clean Fourgallon trash bags fit small trash cans and are great for use throughout busy homes and for seasonal cleaning Durable design lets you take the trash to the curb with no fear of leaks and tears Strong drawstring ensure a tight grip on your trash can to make garbage bags easy to lift, carry and toss away

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.