Zoro Homepage

13 gal Trash Bags, 0.72 mil, White

  • Mfr # 79224-EA

  • Zoro # G413990759


product price: $14.79
/pk 40, $0.37/ea

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Material
LLDPE
Thickness
0.72 mil
Scent
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79224-EA
Zoro #
G413990759
UPC #
012587792247
Country of Origin
United States

Dimensions

Thickness
0.72 mil
Height
23 1/2 in
Width
25 3/8 in
Overall Width
25 3/8 in

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Material
LLDPE
Scent
Fragrance Free
Color
White
Item
Trash Bags
Max. Load
Not Rated
Application
Kitchen
Package Configuration
Coreless Roll
Bag Product Grouping
Trash Bag
Bags per Roll
40
Bottom Seal Type
Flat
Product Type
Trash Bags

Description

Trash Bag, Capacity 13 gal, Trash Bag Material LLDPE, Thickness 0.72 mil, Color White, Bag Closure Type Drawstring, Width 25 3/8 in, Height 23 1/2 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 40, Item Trash Bags, Application Kitchen, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.