This item is Discontinued.

Glad 13 gal Trash Bags, 0.82 mil (21 Micron), White, 6 PK CLO70320CT

13 gal Trash Bags, 0.82 mil (21 Micron), White, 6 PK (Discontinued)

  • Mfr # CLO70320CT
  • Zoro # G501839434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO70320CT
Zoro #
G501839434
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.82 mil (21 Micron)
Length
24.88"
Width
24.02"

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Scent
Fresh Clean with Febreze Freshness
Color
White
Item
Trash Bags
Application
Kitchen
Features
Odor Resistant; Stretchable; Flexible; Spill Resistant; Sturdy

Description

Glad ForceFlexPlus Drawstring Bags feature a durable design with a reinforced side seam to let you carry the heaviest loads without tearing the bag. The large-capacity bags fit a 30-gallon can and stretch around your trash with the ForceFlexPlus technology to prevent rips and tears. Built with advanced rip and tear protection, the LeakGuard Protection and RipGuard Protection can withstand even the toughest and messiest trash so what goes in stays in. Strong, reinforcing drawstring closure grips the can and ensures easy closing and lifting with one quick pull. These garbage bags are perfect for tough jobs through your home or office, indoor or outdoor. Use in restaurants, offices and other commercial facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.