13 gal Trash Bags, 1.05 mil (27 Micron), White, 6 PK

  • Mfr # CLO78361CT

  • Zoro # G901839584


product price: $77.49
/pk 6, $12.92/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Thickness
1.05 mil (27 Micron)
Scent
Fresh Clean with Febreze Freshness
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO78361CT
Zoro #
G901839584
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.05 mil (27 Micron)
Length
27.38"
Width
24"

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Scent
Fresh Clean with Febreze Freshness
Color
White
Item
Trash Bags
Application
Kitchen
Features
Odor Neutralizer; Scented; Sturdy; Handle

Description

Fight nasty kitchen odors with Glad Tall Kitchen Drawstring Trash Bags and the steady release of Febreze freshness. ForceFlex technology provides extra flex as it expands around sharp edges and heavy loads to let you pack it in while resisting tears, rips and punctures. A steady release of the Fresh Clean scent with Febreze Freshness keeps your kitchen pleasantly smelling great with long-lasting odor control. With double-sided seals and a reinforced bottom, these bags are designed with RipGuard and LeakGuard technology to prevent seepage of liquids and keep trash contained. The durable, Grips-The-Can Drawstring ensures a tight grip on the trash can to keep it in place. Trash bags are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.