13 gal Trash Bags, 23.75 in x 28 in, Heavy-Duty, 0.66 mil, White, 200 PK

  • Mfr # 15931

  • Zoro # G906434456


product price:  $37.45
/pk 200, $0.19/ea

Key Features

Capacity
13 gal
Strength Rating
Heavy-Duty
Material
Plastic
Thickness
0.66 mil
Size
23.75 in x 28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15931
Zoro #
G906434456
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.66 mil
Size
23.75 in x 28 in
Height
28 in
Width
23.75 in

Details

Capacity
13 gal
Strength Rating
Heavy-Duty
Material
Plastic
Scent
Unscented
Color
White
Item
Trash Bags
Package Configuration
Roll
Application
Can Liner

Description

Glad® Quick-Tie® Trash Bags are designed with strong and dependable Quick-Tie® flaps to keep the bag securely shut. The trash bags are built with 3 ply strength to support easy lifting and transporting the fullest load. With Glad® Quick-Tie® bags, you can securely and conveniently close the bag by cross tying the flaps. The 13 gallon size is perfect for kitchens, break rooms or throughout the workplace. Avoid messy trash disasters with these sturdy Quick-Tie® flaps from Glad®.


  • Handle all kitchen and office demands with this ideally sized 13 gallon garbage bag.
  • Prevent rips and tears with this unique design allowing bag to stretch at top while reinforced bands through middle contain bulk.
  • The quick-tie closure makes for a simple removal and secures the trash bags, keeping all garbage inside.
  • Designed to handle the heaviest of loads.
  • Support an active kitchen and provide a versatile plastic bag to tackle any household or office chore.
  • Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.