13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK
Mfr # 78902
Zoro # G401859617
Key Features
Specifications
Product Information
- MFR #
- 78902
- Zoro #
- G401859617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.95 mil
- Size
- 24 in x 27.38 in
- Width
- 24 in
- Height
- 27.38 in
Details
- Capacity
- 13 gal
- Strength Rating
- Extra Heavy-Duty
- Bag Closure Type
- Drawstring
- Material
- Plastic
- Scent
- Lavender Breeze
- Color
- White
- Item
- Trash Bags
- Package Configuration
- 3 Boxes of 80 Bags
- Bags Per Roll
- 240
- Features
- Value Pack—Stock up and save!
- Weight
- 10.51 lbs
- Application
- Can Liner
- Seal
- Flat
- % Recycled Content
- 0%
Description
Fight nasty kitchen odors with Glad® trash bags. Glad® Kitchen Drawstring Trash Bags are designed with ForceFlex technology to give extra flex as it expands around sharp edges and heavy loads, so you can pack it in while resisting tears, rips and punctures. Keeps your kitchen smelling pleasantly fresh with long lasting odor control. Let the stretchable strength of Glad® handle all the messes our busy daily life can throw at it and then some. With double-sided seals and a reinforced bottom, these bags are designed with RipGuard® and LeakGuard® technology to prevent seepage of liquids and keep trash contained. The durable Grips-The-Can Drawstring ensures a tight grip on the trash can to keep it in place. Take the trash to the curb with no fear of leaks and tears, and no frustration. Keep your kitchen smelling clean with the stretchable strength of Glad®. Ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
- Stretchable strength keeps your trash can smelling fresh with a pleasant scent.
- Provides lasting freshness with OdorShield technology, as it neutralizes nasty kitchen odors.
- Designed with ForceFlex Technology, Glad's patented dual-layer protection is designed to give extra flex as it expands around sharp edges and heavy loads while resisting punctures, rips and tears.
- Designed with RipGuard and LeakGuard Protection to uniquely trap liquids and prevent leaks and are strong enough to handle the heaviest load.
- Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
- Packaging may vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.