13 gal Trash Bags, 24 in x 28 in, Heavy-Duty, .9 Mil, White

  • Mfr # CLO 70320

  • Zoro # G4186793


product price:  $72.59
/pk 204, $0.36/ea

Key Features

Capacity
13 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Drawstring
Material
Plastic
Thickness
.9 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO 70320
Zoro #
G4186793
UPC #
10012587703202
Country of Origin
United States

Dimensions

Thickness
.9 Mil
Size
24 in x 28 in
Height
28 in
Width
24 in

Details

Capacity
13 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Drawstring
Material
Plastic
Scent
Fresh Clean
Color
White
Item
Trash Bags
Package Configuration
6 Boxes of 34 Bags
Seal
Flat
Bags Per Roll
204
Application
Can Liner
Weight
10.13 lbs

Description

Glad ForceFlex MaxStrength Tall Kitchen Trash Bags provide strength and Fresh Clean scent with Febreze to help your business smell fresh. These bags are 25% more durable with a 2X reinforced top to pull and carry, helping prevent rips at the top. It also features an outer leak protection layer and inner layer that stretches to help prevent rips and tears. Great for commercial facilities like restaurants, offices, cafeterias, schools, gyms, studios and more, these bags feature OdorShield technology that provides odor control to help fight smells. Made with 100% renewable electricity for bags manufactured in our US plants. All electrical energy used is offset by virtual power purchase agreements and purchased renewable energy certificates (RECs).


  • 25% more durable versus Glad 13 gallon ForceFlex tall kitchen bags.
  • The 2X reinforced top helps prevent rips and tears at the top of the bag when you pull it out of the trash can and carry it out.
  • These bags feature double side seams and grips the can drawstring plus LeakGuard plus RipGuard provide protection against leaks, rips and tears.
  • OdorShield technology and Fresh Clean scent with Febreze freshness work to trap odors and help control garbage smells in your workplace.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.