Zoro Homepage

13 gal Trash Bags, 9 mil (229 Micron), White

  • Mfr # CLO78526

  • Zoro # G607199500


product price: $26.99
/pk 100, $0.27/ea

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Plastic
Thickness
9 mil (229 Micron)
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO78526
Zoro #
G607199500
UPC #
12587783740
Country of Origin
United States

Dimensions

Thickness
9 mil (229 Micron)
Length
27"
Width
24"

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Plastic
Color
White
Item
Trash Bags
Application
Kitchen; Office; Day Care; Restaurant; School

Description

Glad Tall Kitchen Drawstring Trash Bags 13 gal 24 x 27 38 95 mil 100Box White Glad Drawstring Tall Kitchen Bags are designed for kitchen and office use Strong drawstring makes closing and carrying easy Bags come in a roll for easy dispensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.