Zoro Homepage

20 gal Trash Bags, L, White, 30 PK

  • Mfr # CLO78913

  • Zoro # G107199475


product price: $14.65
/pk 30, $0.49/ea

Key Features

Capacity
20 gal
Bag Closure Type
Drawstring
Size
L
Scent
Fresh Clean with Febreze Freshness
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO78913
Zoro #
G107199475
UPC #
12587789131
Country of Origin
United States

Dimensions

Size
L
Width
24.02"
Length
32.01"

Details

Capacity
20 gal
Bag Closure Type
Drawstring
Scent
Fresh Clean with Febreze Freshness
Color
White
Item
Trash Bags
Features
Scented; Durable; Leak Resistant; Tear Resistant; Puncture Resistant; Spill Resistant; 3-ply; Stretchable; Odor Resistant
Application
Garbage; Kitchen; Office; Home

Description

Glad ForceFlexPlus XLarge Kitchen Drawstring Trash Bags are 50 percent larger compared to Glad 13Gallon Trash Bags to handle the toughest kitchen and household garbage loads Designed with ForceFlexPlus technology, these trash bags provide two layers of strength and stretch for double the leak protection Plus, they trap, lock and neutralize odors with lasting Febreze freshness in a Fresh Clean scent RipGuard and LeakGuard technology ensures that everything stays contained to prevent messy spills Two durable layers handle the most demanding trash with an outer layer to protect against leaks and a strong inner layer to prevent rips and tears The GripsTheCan Drawstring ensures that the bag stays in place to make it easy to close and carry out the trash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.