30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 mil, Black
Mfr # 78952
Zoro # G9748489
Key Features
Specifications
Product Information
- MFR #
- 78952
- Zoro #
- G9748489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1.05 mil
- Size
- 30 in x 33 in
- Width
- 30 in
- Height
- 33 in
Details
- Capacity
- 30 gal
- Strength Rating
- Super Heavy-Duty
- Bag Closure Type
- Drawstring
- Material
- Plastic
- Color
- Black
- Item
- Trash Bags
- Features
- Guaranteed Strong—Three-ply strength to avoid messy trash disasters.
- Application
- Can Liner
- Weight
- 7.47 lbs
- % Recycled Content
- 0%
- Seal
- Flat
Description
Trust Glad extra strong trash bags for all your toughest jobs, indoors or outdoors. These heavy duty trash bags are guaranteed strong to handle your biggest projects inside and outside the home. Prevent rips and tears with Glad's unique design, allowing the bag to stretch at top while reinforced bands through middle contain bulky trash. The strong 3-ply drawstring grips the can so the bag stays in place and allows you to easily close the fullest bag when you're ready to take it out. You can count on these bags to contain your messiest trash. Glad garbage bags work as hard as you do to maintain a clean and active home, designed to handle your kitchen trash and tackle indoor and outdoor activities. Take on the trash and all your tough jobs with the confidence of Glad.
- These Glad extra-strong heavy duty trash bags are ideal for tough jobs inside and outside the house.
- Trusted Glad strength helps you avoid messy trash disasters with a unique design that allows the bag to stretch at top while reinforced bands through middle contain bulky trash.
- The drawstring ensures a tight grip on trash cans and makes for a simple removal with a quick cinch of the durable drawstrings.
- Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
- Packaging may vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.