30 gal Trash Bags, L, 0.90 mil (23 Micron), Black, 50 PK

  • Mfr # CLO78997

  • Zoro # G807199300


product price:  $25.89
/pk 50, $0.52/ea

Key Features

Capacity
30 gal
Bag Closure Type
Drawstring
Thickness
0.90 mil (23 Micron)
Size
L
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLO78997
Zoro #
G807199300
UPC #
12587789971
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Size
L
Width
30"
Length
32.01"

Details

Capacity
30 gal
Bag Closure Type
Drawstring
Color
Black
Item
Trash Bags
Application
Garbage; Indoor; Outdoor; Home; Office; Restaurant; Commercial
Features
Stretchable; Rip Resistant; Tear Resistant; Leak Resistant; Spill Resistant; Strong; Reinforced; Puncture Resistant

Description

Take out the trash with the reliability and stretchable strength of these large drawstring bags ForceFlexPlus technology allows each bag to stretch around your 30gallon bin to stay securely in place as you drop items in Built with advanced rip and tear protection, the LeakGuard protection and RipGuard protection can withstand even the toughest, messiest trash to let you carry the heaviest loads without any spills Its strong, reinforcing drawstring closure grips the can and ensures easy closing and lifting with one quick pull Garbage bags are perfect for tough jobs throughout your home or office, indoor or outdoor They're also great for use in restaurants, offices and other commercial facilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.