Zoro Homepage

30 gal Trash Bags, L, Black, 25 PK

  • Mfr # CLO70359

  • Zoro # G307199480


product price: $13.29
/pk 25, $0.53/ea

Key Features

Capacity
30 gal
Bag Closure Type
Drawstring
Size
L
Color
Black
Length
24.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO70359
Zoro #
G307199480
UPC #
12587703595
Country of Origin
United States

Dimensions

Size
L
Length
24.88"
Width
24.02"

Details

Capacity
30 gal
Bag Closure Type
Drawstring
Color
Black
Item
Trash Bags
Features
Stretchable; Durable; Textured; Leak Resistant; Tear Resistant; Puncture Resistant; 3-ply; Strong
Application
Home; Office; Can

Description

Glad ForceFlexPlus Drawstring Bags feature durable strength with a reinforced side seam to let you carry the heaviest loads without tearing the bag The largecapacity bags fit a 30gallon can and stretch around your trash with the ForceFlexPlus technology to prevent rips and tears Built with advanced rip and tear protection, the LeakGuard Protection and RipGuard Protection can withstand even the toughest and messiest trash so what goes in stays in Strong, reinforcing drawstring closure grips the can and ensures easy closing and lifting with one quick pull These garbage bags are perfect for tough jobs throughout your home or office, indoor or outdoor They are ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.