8 gal Trash Bags, 0.74 mil, Gray, 6 PK
Mfr # 79316
Zoro # G816487467
product price: $49.49
/pk 6, $8.25/eaKey Features
Color
Gray
Bag Closure Type
Drawstring
Material
Plastic
Thickness
0.74 mil
Application
Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79316
Zoro #
G816487467
UPC #
10012587793166
Country of Origin
United States
Dimensions
Thickness
0.74 mil
Height
23 in
Overall Width
21 5/8 in
Details
Color
Gray
Bag Closure Type
Drawstring
Item
Trash Bags
Material
Plastic
Application
Office
Features
Bacterial Odor-Resistant, Bleach-Free, Snug-Fitting
Max. Load
8 lb
Capacity
8 gal
Scent
Lemon
Rolls per Package
6
Package Configuration
Coreless Roll
Product Type
Trash Bags
Bags per Roll
26
Bottom Seal Type
Star
Description
Capacity 8 gal, Thickness 0.74 mil, Color Gray, Bag Closure Type Drawstring, Height 23 in, Max. Load 8 lb, Bottom Seal Type Star, Scent Lemon, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 26, Rolls per Package 6, Item Trash Bags, Application Office, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.