Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClingWrap Plastic Wrap, 200 Square Foot Roll, Clear, PK12

  • Mfr # 20

  • Zoro # G4138240


product price: $49.89
/pk 12, $4.16/ea

Key Features

Length
200 ft
Width
12"
Material
Plastic
Packaging Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20
Zoro #
G4138240
UPC #
10012587000202
Country of Origin
United States

Dimensions

Length
200 ft
Width
12"

Details

Material
Plastic
Packaging Type
Box

Description

Glad ClingWrap extends your food's freshness by keeping air out with a superior seal cling versus the national brand. With 3X the freshness based on moisture loss in produce versus no protection, keep your foods fresher longer. Its easy-to-use roll makes protecting your favorite foods fast and simple. This food wrap is easy to handle and grips to a variety of surfaces, such as glass and metal, making it useful for portioning, preparing, steaming and protecting. ClingWrap can be used outside of the kitchen too. It is great to use for preventing leaks in toiletries when traveling, wrapping wet paint brushes to use later, or keeping items in drawers when moving. Glad ClingWrap contains no plasticizer, and is BPA free and microwave safe. Ideal for use in restaurants, cafeterias and other food service facilities. Glad protects and seals with ease.


  • Extend foods' freshness keeping air out with a superior seal cling versus the national brand.
  • Adheres to multiple surfaces from glass to metal keeping leftovers fresh and keeping odors from seeping out.
  • Will grip tight and provides 3X the freshness based on moisture loss in produce versus no protection to keep your foods fresher longer.
  • BPA free and made with no plasticizers, it's perfect for storing, prepping, steaming, protecting food and reheating leftovers.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.