Shop GLAD
See all product information
Create Account
Disposable Steam Pan, Aluminum, Silver, 20-1/2 in L, 12-1/2 in W, 2-3/4 in H, 2PK
- Mfr # BBP21178
- Zoro # G222737798
product price:Â
$
14.85
/pk of 2, $7.43/ea
Sold in multiples of 24Â pks for
$356.40
Key Features
Material
Aluminum
Width
12.5 in
Dishwasher Safe
No
Shape
Rectangular
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBP21178
- Zoro #
- G222737798
- UPC #
- 742797957081
- Country of Origin
- China
Dimensions
- Width
- 12.5 in
- Length
- 20.5 in
Details
- Item
- Disposable Foil Pans
- Material
- Aluminum
- Dishwasher Safe
- No
- Shape
- Rectangular
- Color
- Silver
Description
Glad Disposable Steam Pan, 20-1/2 in L, 12-1/2 in W, 2-3/4 in H, Rectangular, Aluminum, Silver, Dishwasher Safe: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.