Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black

  • Mfr # 78966

  • Zoro # G4187310


product price: $74.99
/pk 90, $0.83/ea

Key Features

Capacity
30 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Drawstring
Material
Plastic
Thickness
1.05 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78966
Zoro #
G4187310
UPC #
10012587789664
Country of Origin
United States

Dimensions

Thickness
1.05 Mil
Size
30 in x 33 in
Height
33 in
Width
30 in

Details

Capacity
30 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Drawstring
Material
Plastic
Color
Black
Item
Trash Bags
Bags Per Roll
90
Features
Guaranteed Strong—Three-ply strength to avoid messy trash disasters.
Application
Can Liner
Package Configuration
6 Boxes of 15 Bags

Description

Trust Glad extra strong trash bags for all your toughest jobs, indoors or outdoors. These heavy duty trash bags are guaranteed strong to handle your biggest projects inside and outside the home. Prevent rips and tears with Glad's unique design, allowing the bag to stretch at top while reinforced bands through middle contain bulky trash. The strong 3-ply drawstring grips the can so the bag stays in place and allows you to easily close the fullest bag when you're ready to take it out. You can count on these bags to contain your messiest trash. Glad garbage bags work as hard as you do to maintain a clean and active home, designed to handle your kitchen trash and tackle indoor and outdoor activities. Take on the trash and all your tough jobs with the confidence of Glad.


  • These Glad extra-strong heavy duty trash bags are ideal for tough jobs inside and outside the house.
  • Trusted Glad strength helps you avoid messy trash disasters with a unique design that allows the bag to stretch at top while reinforced bands through middle contain bulky trash.
  • The drawstring ensures a tight grip on trash cans and makes for a simple removal with a quick cinch of the durable drawstrings.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.