Zoro Homepage

Drawstring Trash Bags - 30 Gallon, Black, 90PK

  • Mfr # GLAD30DSB

  • Zoro # G915801416


product price: $123.99
/pk 90, $1.38/ea
Free Shipping & Returns

Key Features

Length
30 in
Color
Black
Material
Polyethylene
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAD30DSB
Zoro #
G915801416
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
32 in

Details

Color
Black
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.