Fold Top Food Storage Plastic Sandwich Bags, 6.5 x 5.5, Clear, 2160PK
Mfr # 60771
Zoro # G116127407
product price: $36.15
/pk 2160, $0.02/eaKey Features
Food-Handling Use Scenario
Carry-from-Home Meals
Grade
Light-Duty
Bag Handle Indicator
No
Overall Width (In.)
6.5 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60771
Zoro #
G116127407
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
6.5 in
Bag Size Type
Sandwich
Overall Height (In.)
5.5 in
Details
Food-Handling Use Scenario
Carry-from-Home Meals
Grade
Light-Duty
Bag Handle Indicator
No
Color
Clear
Bag Closure Type
Fold-Top
Commercial/Consumer Use
Consumer Use
Bag Labeling Indicator
No
Material
Plastic
Item
Consumer Fold-Top Food-Storage Bags
Bag Material Type
Plastic
Description
Glad food storage bags with sandwich fold top are just the right size for taking your sandwich to work, school or the park. These multipurpose bags are not just for lunch though. Bags are the perfect size for packing snacks for school, keeping your small travel items together, or saving cut fruits and veggies for later. These Glad bags have pleated bottoms, which allow you to fill the bag with more. The fold lock top helps to keep your food fresh and items secure, but are still easy to open and close without frustration. These plastic bags are formulated without BPA. Ideal for offices, daycares, schools, hotels, restaurants and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.