Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Mil, White, 100 PK

  • Mfr # GLAD13FFW

  • Zoro # G115801407


product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns

Key Features

Color
White
Width
28 3/8 in
Material
Polyethylene
Length
24 in
Thickness
2 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLAD13FFW
Zoro #
G115801407
UPC #
-
Country of Origin
United States

Dimensions

Width
28 3/8 in
Length
24 in
Thickness
2 Mil

Details

Color
White
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.