Zoro Homepage

Glad 78459 Tall Kitchen Bag; 40 Count - 13 Gallon

  • Mfr # 184370

  • Zoro # G603890845


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184370
Zoro #
G603890845
UPC #
-
Country of Origin
United States

Details

Item
Trash Bags

Description

Features
  • Tall Kitchen Bag
  • Odor Shield Lavender Scent
  • Drawstring Closure
  • Odor Shield Neutralizes Odors With Febreze Freshness
  • 40 Count
  • Capacity - 13 Gallon
  • 0.78 Mil.
  • Color - White
  • Size - 2 ft. x 3-3/8 in.
  • Dimension - 8.36 x 4.46 x 4.56 in.
  • Item Weight - 1.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.