OdorShield Small Drawstring Trash Bags, 4 gal, Beachside Breeze Scent, 0.5 mil, 18 x 17, Blue, 80PK

  • Mfr # 79155

  • Zoro # G315510246


product price: $22.25
/pk 80, $0.28/ea

Key Features

Thickness
0.5 mil
Scent
Beachside Breeze
Seal
Flat (Bottom)
Bag Closure Type
Drawstring
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79155
Zoro #
G315510246
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 mil
Height
17 in
Width
18 in

Details

Scent
Beachside Breeze
Seal
Flat (Bottom)
Bag Closure Type
Drawstring
Item
Small & Medium Waste Basket Bags
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Blue

Description

Glad OdorShield Drawstring Trash Bags with Febreze provide strength plus odor control, to keep your home smelling fresh. These small garbage bags are made with OdorShield technology and Febreze freshness to provide continuous odor neutralization, based on time lapse technical evaluation. Featuring printed design around the internal ring of the bag, these trash bags add an aesthetic touch to any room when it is folded around the edge of the can. These scented trash bags fit small size trash cans and are great for in the bathroom, in home office, bedroom and laundry room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.