13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK

  • Mfr # 78900

  • Zoro # G4186023


product price:  $76.79
/pk 240, $0.32/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Drawstring
Material
Plastic
Thickness
.95 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78900
Zoro #
G4186023
UPC #
10012587789008
Country of Origin
United States

Dimensions

Thickness
.95 Mil
Size
24 in x 27.38 in
Height
27.38 in
Width
24 in

Details

Capacity
13 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Drawstring
Material
Plastic
Scent
Gain Original
Color
White
Item
Trash Bags
Package Configuration
3 Boxes of 80 Bags
Bags Per Roll
240
Application
Can Liner
Features
Value Pack—Stock up and save!
Weight
10.51 lbs

Description

Fight nasty kitchen odors with Glad® trash bags. Glad® Kitchen Drawstring Trash Bags are designed with ForceFlex technology to give extra flex as it expands around sharp edges and heavy loads, so you can pack it in while resisting tears, rips and punctures. Keeps your kitchen smelling pleasantly fresh with long lasting odor control. Let the stretchable strength of Glad® handle all the messes our busy daily life can throw at it and then some. With double-sided seals and a reinforced bottom, these bags are designed with RipGuard® and LeakGuard® technology to prevent seepage of liquids and keep trash contained. The durable Grips-The-Can Drawstring ensures a tight grip on the trash can to keep it in place. Take the trash to the curb with no fear of leaks and tears, and no frustration. Keep your kitchen smelling clean with the stretchable strength of Glad®. Ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.


  • Stretchable strength keeps your trash can smelling fresh with a pleasant scent.
  • Provides lasting freshness with OdorShield technology, as it neutralizes nasty kitchen odors.
  • Designed with ForceFlex Technology, Glad's patented dual-layer protection is designed to give extra flex as it expands around sharp edges and heavy loads while resisting punctures, rips and tears.
  • Designed with RipGuard and LeakGuard Protection to uniquely trap liquids and prevent leaks and are strong enough to handle the heaviest load.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.