This item is Discontinued.

Glad 13 gal. Trash Bag, Extra Heavy, 0.95 mil, White, 80 PK 78901

13 gal. Trash Bag, Extra Heavy, 0.95 mil, White, 80 PK (Discontinued)

  • Mfr # 78901
  • Zoro # G0462141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78901
Zoro #
G0462141
UPC #
012587786055
Country of Origin
United States

Dimensions

Thickness
0.95 mil
Height
27-1/2"
Width
24"

Details

Capacity
13 gal.
Strength Rating
Extra Heavy
Bag Closure Type
Drawstring
Material
Linear Low Density Polyethylene (LLDPE)
Scent
Hawaiin Aloha
Color
White
Item
Trash Bag
Legend
No Legend
Bags per Roll/Pack
80
Package Configuration
Coreless Roll
Rolls per Package
1
Bag Product Grouping
Trash Bag
Bottom Seal Type
Flat
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Max. Load
25 lb.
Bags Per Roll
80
Seal
Flat
Trash Bag Color Family
White
Application
Kitchen
Bags per Roll
80

Description

Trash Bag, Capacity 13 gal, Trash Bag Material LLDPE, Thickness 0.95 mil, Color White, Bag Closure Type Drawstring, Width 24 in, Height 27 1/2 in, Max. Load 25 lb, Bottom Seal Type Flat, Scent Hawaiian Aloha, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 80, Rolls per Package 1, Item Trash Bag, Application Kitchen, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.